Beli tap m4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. K55 Hand Tap Set (Set Mata Tap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

  2. monotaro Driver Wrench Bit & Ratchet Wrench Set (Set Kunci Sok)
    Mulai

    Rp589.900

    monotaro Driver Wrench Bit & Ratchet Wrench Set (Set Kunci Sok)
    Deskripsi:
    A bargain set packed with various bits ranging from plus, minus to Torx, and anti-jamming type. -A 72-gear ratchet handle and a quick-release extension bar with a magnet are also very convenient.
    atribut:
    • Case Dimensions (mm): 166x85x31
    • Plug-In Angle (mm [inch]): 6.35[1/4]
    • Number of Set Items: 38
    • Set Contents: Ratchet wrench, Quick release extension bar with magnet, 1/4x25mm, bits: Torx (T10, T15, T20, T25x2, T30, T40), Tamper resistant (T10H, T15H, T20H, T25H, T30H), Minus (SL 3, SL 4, SL 5, SL 6), Adapter (1/4), Hexagon (H2, H2.5, H3, H4, H5, H6), Adapter (1/
  3. KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Mulai

    Rp619.900

    KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)
    Deskripsi:
    TAP DIE SET M3-M12 40EA ORTDM0312A
    atribut:
    • Current (A): 40 each
  4. monotaro Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp639.900

    monotaro Tap and Die Set (Set Alat Tap dan Senai)
    atribut:
    • Type: # 2 (middle tap)
    • Material: Alloy tool steel (SKS equivalent)
  5. monotaro Pointed Tap (Tap Ulir)
    Mulai

    Rp55.900

    monotaro Pointed Tap (Tap Ulir)
    Deskripsi:
    Ideal for female thread processing of street holes.
    atribut:
    • Grade: JIS2 Equivalent
  6. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  7. monotaro Hand Tap (Up #3) (Mata Tap)
    Mulai

    Rp27.900

    monotaro Hand Tap (Up #3) (Mata Tap)
    Deskripsi:
    It is a tap that uses general screws.. Work material: iron, light metal, low, medium coal layer steel, alloy steelDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Center protruding to M6, M8 to Ping center
    • Type: Top # 3
    • Screw Type: M
    • Precision: Equivalent to JIS class 2
    • Chamfer Lcf: 1.5P
    • Material: (High speed steel) HSS
    • Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
  8. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  9. CKE Blower Drum Fan Explosion Proof (Blower Drum)
    Mulai

    Rp2.999.900

    CKE Blower Drum Fan Explosion Proof (Blower Drum)
    Deskripsi:
    Drum fan/ blower tabung/ blower gedung/ eksos drum memiliki kapasitas udara yang besar, hemat energi, tidak berisik, dan stabil, sehingga cocok digunakan untuk keperluan sirkulasi udara di pabrik, workshop, gudang, rumah sakit, lab, dan tempat publik. Instalasi dapat dilakukan di dinding maupun ke pipa.
  10. Yamawa Hand Tap (U) (Mata Tap)
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

  11. JETJO TOOLS Tap and Die Set (Set Alat Tap dan Senai)
    Mulai

    Rp609.900

  12. KUGEL Holesaw TCT (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp55.900

    KUGEL Holesaw TCT (Gergaji Lubang)
    Deskripsi:
    Mata Bor Besi / Hole Saw 100mm merk KUGELBerbahan HSS untuk keperluan pengeboran besi, metal, kayu dan sejenisnya, dengan kualitas sangat baik namun dengan harga yang terjangkauKUAT, KOKOH, dan TAHAN LAMA !
  13. Suiden Spot Cooler Single Duct No Swing (Pendingin Spot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp19.999.900

    Suiden Spot Cooler Single Duct No Swing (Pendingin Spot)
    Deskripsi:
    The automatic swivel function provides a very wide and smooth cooling effect. Application: Perfect for assembly lines and other stationary work places. Good for large facilities that are not cost efficient to cool. With Suiden spot cooler, like the name implies, you can cool down just one specific spot.
    atribut:
    • Drain Tank Capacity (L): 5
    • Refrigerant: R410A
    • Dimensions (mm): 430x390x900
    • Cooling Capacity (kW): 2.8
    • Operating Safety (°C): 25-45
    • Power (W): 1010
    • Power Supply Voltage (V) : 220
  14. Puffin Paint Cat Fosfor Waterbased
    Mulai

    Rp409.900

    Puffin Paint Cat Fosfor Waterbased
    Deskripsi:
    Cat Puffin Glow In The Dark atau cat fosfor berbahan dasar air yang hasil aplikasinya akan menyala di keadaan gelap. Sangat cocok untuk safety line atau marking area gelap atau sebagai cat artistik untuk ruangan gelap. Produk ini dapat diaplikasikan pada kayu, beton, coating metal, dsb.
    atribut:
    • Basic Material: Water
    • Final Result: Satin
    • Dilution: Water
    • Spread Rate (m²/L/layer): 8-12 (Tergantung Substrate)
  15. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Surface Recommendation: Metal
  16. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  17. Okazaki Seiko T-slot cutter 30X5
    Mulai

    Rp3.299.900

    Okazaki Seiko T-slot cutter 30X5
    Deskripsi:
    A T-slot cutter that uses a unique MCO (cobalt high-speed steel) material with excellent heat resistance and wear resistance. The ultimate product with a polished surface and dimensional accuracy.
    atribut:
    • Blade Diameter (mm): 30
    • Blade Width (mm): 5
    • Neck Diameter (mm): DIA13
    • Neck Length (mm): 24
    • Number of Tips: 12
    • Overall Length (mm): 100
    • Shank Diameter (mm): 16
  18. TRUSCO Stainless Steel Snap Ring
    Mulai

    Rp99.900

    TRUSCO Stainless Steel Snap Ring
    atribut:
    • Specification: For hole
Daftar Harga tap m4 Terbaru October 2026
K55 Hand Tap Set (Set Mata Tap)Rp27.900
monotaro Driver Wrench Bit & Ratchet Wrench Set (Set Kunci Sok)Rp589.900
KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Rp619.900
monotaro Tap and Die Set (Set Alat Tap dan Senai)Rp639.900
monotaro Pointed Tap (Tap Ulir)Rp55.900
Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Rp159.900
monotaro Hand Tap (Up #3) (Mata Tap)Rp27.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp99.900
Volkel Hand Tap Set (Set Mata Tap)Rp329.900
SKC Hand Tap (Mata Tap)Rp29.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait